ges2rtcn

ABB 2 inch Iberville Non-Insulated E.M.T. Compression Connector, Zinc Alloy

In Stock
Price $12.8468 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci5816

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name EMT Compression Connector Type Straight, Concrete Tight
Trade Size 2 in Connection Snap-in x External Threaded
Material Zinc Alloy Color/Finish Zinc Plated
Standards UL File Number E16592 UPC 622538268167

Packages

5 - UNIT = (5) 20 - UNIT = 20 1200 - UNIT = 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok