Abbotsford
ges34rtcn

ABB 3/4 inch Iberville E.M.T. Compression Connector Non insulated (Zinc Alloy)

Price $2.2296 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5806

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name EMT Compression Connector Type Straight, Concrete Tight
Trade Size 3/4 in Connection Snap-in x External Threaded
Material Zinc Alloy Color/Finish Zinc Plated
Standards UL File Number E16592 UPC 622538268068

Packages

1 - UNIT - 1 25 - UNIT = (25) 250 - UNIT = 250 7500 - UNIT - 7500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok