ABB T&B 1/2 inch Insulated Compression Connector,
Description
Electrical metal tubing (EMT) fitting made of steel, electro zinc plated and chromate coated. Features include rings designed to positively bond conduit to fitting. Nylon insulator firmly secured in place protects conductors. Locknuts are designed with extended reach to lock fitting on to a thin box or an enclosure. Locknuts tighten without deformation will not vibrate loose.
Specifications
Brand Name | ABB | Item Name | Insulated Compression EMT Connector |
Type | Straight, One-Piece, Insulated | Trade Size | 1/2 in |
Length | 41.91 mm | Connection | External Threaded |
Material | Steel | Color/Finish | Electro Zinc Plated |
Includes | Locknut | Standards | UL File Number E16592, CSA Certified |
Application | To Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure | UPC | 786210051239 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 1800 - UNIT = 18000 |