Abbotsford
tab5323

ABB 1 inch T&B EMT Fitting Nylon Insulated

Price $41.0491 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5323

Description

Electrical metal tubing (EMT) fitting made of steel, electro zinc plated and chromate coated. Features include rings designed to positively bond conduit to fitting. Nylon insulator firmly secured in place protects conductors. Locknuts are designed with extended reach to lock fitting on to a thin box or an enclosure. Locknuts tighten without deformation will not vibrate loose.

Specifications

Brand Name ABB Item Name Insulated Compression EMT Connector
Type Straight, One-Piece, Insulated Trade Size 1 in
Length 47.498 mm Connection External Threaded
Material Steel Color/Finish Electro Zinc Plated
Includes Locknut Standards UL File Number E16592, CSA Certified
Application To Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure UPC 786210053233

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 8100 - UNIT = 8100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok