ABB 1 inch Iberville Insulated E.M.T. Set-Screw Connector (Steel)
Description
Insulated E.M.T. set-screw connector made of steel. Trade size of 1 in.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Insulated Set Screw EMT Connector | Type | Straight |
Trade Size | 1 in | Material | Steel |
Color/Finish | Silver/Zinc Plated | Standards | UL File Number E16592, CSA 3313 |
UPC | 622538236081 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 100 - UNIT = 100 | 200 - UNIT - (200) MBF | 6400 - UNIT = 6400 |