Abbotsford
ges212sscnsti

ABB 2-1/2 inch Iberville Insulated EMT Set-Screw Fittings (Steel)

Price $12.1001 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5420-IT

Description

STEEL CITY® concrete tight set screw connector for use with EMT conduit.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Insulated Set Screw EMT Connector Type Straight
Trade Size 2-1/2 in Connection External Threaded
Material Steel Color/Finish Silver
Standards UL File Number E23018, CSA 12798 UPC 622538236203

Packages

8 - UNIT - (8) MBF 10 - UNIT = (10) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok