ABB 4 inch Iberville Insulated EMT Set-Screw Fittings (Steel)
Description
STEEL CITY® concrete tight set screw connector for use with EMT conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Insulated Set Screw EMT Connector | Type | Straight |
Trade Size | 4 in | Connection | External Threaded |
Material | Steel | Color/Finish | Silver |
Standards | CSA 12798 | UPC | 622538236326 |
Packages
4 - UNIT - (4) MBF | 5 - UNIT = (5) | 100 - UNIT = 100 |