SONECABLE E-OC-050 CONN OFFSET EMT 1/2"SIMPUSH RETAIL
Description
SIMPush, push-to-install offset connectors are used to secure EMT conduit to boxes quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Push-to-Install Off-Set Connector | Trade Size | 1/2 in |
Length | 1.105 in | Material | Die Cast Copper-Free Aluminum |
Packaging Quantity | 1/Bag | Standards | cULus Listed |
Application | For quickly connecting EMT conduit to box or enclosure | UPC | 032886703911 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |