Abbotsford
soueoc050wt

SONECABLE E-OC-050WT CONN OFFSET EMT 1/2"30 BULK PACK SIMPUSH

Price $5.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:E-OC-050WT
Documents Documents

Description

1/2" EMT Push Install Offset Connector Bulk Pack Qty 3 with Removal Tool

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Offset Connector with Removal Tool Trade Size 1/2 in
Length 1.105 in Connection Push-To-Connect
Material Copper-Free Aluminum For Use With EMT Conduits
Standards cULus 514B Listed Application For Dry Locations Only
UPC 032886713507

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok