Abbotsford
soueoc100wt

SONECABLE E-OC-100WT CONN OFFSET EMT 1"12 BULK PACK SIMPUSH

Price $9.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:E-OC-100WT
Documents Documents

Description

1" EMT Push Install Offset Connector Bulk Pack Qty 12 with Removal Tool

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Offset Connector with Removal Tool Trade Size 1 in
Length 1.6 in Connection Push-To-Connect
Material Copper-Free Aluminum For Use With EMT Conduits
Standards cULus 514B Listed Application For Dry Locations Only
UPC 032886713521

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok