Abbotsford
souebc050wt

SONECABLE E-BC-050WT CONN EMT 1/2" SIMPUSH40 BULK PACK

Price $2.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:E-BC-050WT

Description

1/2" EMT Push Install Box Connector Bulk Pack Qty 4 with Removal Tool

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Box Connector with Removal Tool Type Straight
Trade Size 1/2 in Length 1.105 in
Connection Push-To-Connect Material Copper-Free Aluminum
For Use With EMT Conduits Standards cULus 514B Listed
Application For Dry Locations Only UPC 032886713347

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok