Abbotsford
souebc075q5

SONECABLE E-BC-075-Q5 CONN EMT 3/4"SIMPUSH RETAIL 5 PACK

Price $5.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:E-BC-075-Q5
Documents Documents

Description

SIMPushâ„¢ EMT box connector. No tools required. Reusable, tested up to 100 removal cycles. Replaces traditional screw and compression couplings. Maintains grounding path. cULus listed to standard 514B.

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Connector Type Corrosion-Resistant
Trade Size 3/4 in Length 1.673 in
Connection Push-In Diameter 1.31 in
Material Copper Free Aluminum Color/Finish Power Coated
Degree of Protection IP66 Includes Zinc Plated Steel Lock Nut
Packaging Quantity 5/Bag Standards cULus E474447 Listed
Application For EMT Conduit UPC 032886713378

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok