Abbotsford
souebc100wt

SONECABLE E-BC-100WT CONN EMT 1" SIMPUSH20 BULK PACK

Price $4.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:E-BC-100WT

Description

SIMPush, push-to-install conduit connectors are used to secure EMT conduit to boxes quickly and without tools. These EMT fittings are designed for use in dry locations only.

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Box Connector with Removal Tool Type Straight
Trade Size 1 in Length 1.8 in
Connection Push-To-Connect Material Copper-Free Aluminum
For Use With EMT Conduits Standards cULus 514B Listed
Application For Dry Locations Only UPC 032886713385

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok