SONECABLE E-BC-125 CONN EMT SIMPUSH 1-1/4"RETAIL
Description
SIMPush, push-to-install conduit connectors are used to secure EMT conduit to boxes quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Connector | Type | Corrosion-Resistant |
Trade Size | 1-1/4 in | Length | 2.129 in |
Connection | Push-In | Diameter | 2.09 in |
Material | Copper Free Aluminum | Color/Finish | Power Coated |
Degree of Protection | IP66 | Includes | Zinc Plated Steel Lock Nut |
Packaging Quantity | 1/Bag | Standards | cULus E474447 Listed |
Application | For EMT Conduit | UPC | 032886703805 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |