Abbotsford
souebc200

SONECABLE E-BC-200 CONN EMT SIMPUSH 2"RETAIL

Price $3.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:E-BC-200
Documents Documents

Description

SIMPush, push-to-install conduit connectors are used to secure EMT conduit to boxes quickly and without tools. These EMT fittings are designed for use in dry locations only.

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Connector Type Corrosion-Resistant
Trade Size 2 in Length 2.915 in
Connection Push-In Diameter 2.9 in
Material Copper Free Aluminum Color/Finish Power Coated
Degree of Protection IP66 Includes Zinc Plated Steel Lock Nut
Packaging Quantity 1/Bag Standards cULus E474447 Listed
Application For EMT Conduit UPC 032886703829

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok