ges1sscnst

ABB Iberville EMT Set-Screw Connector Non-Insulated - 1 inch Steel Trade Size

In Stock
Price $0.7468 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci5408

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Set Screw EMT Connector Type Straight, One-Piece
Trade Size 1 in Material Steel
Color/Finish Silver/Zinc Plated Includes Locknut
Standards UL File Number E16592, CSA File Number 3313 UPC 622538234087

Packages

20 - UNIT = (20) 25 - UNIT - 25 T&B 100 - UNIT = 100 200 - UNIT - (200) MBF 6400 - UNIT = 6400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok