ges212sscni

ABB 2-1/2 inch Iberville Insulated E.M.T. Set-Screw Connectors (Zinc Alloy)

Available for Backorder
Price $13.2901 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci5020-it

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Set Screw EMT Connector Type Straight, One-Piece, Concrete Tight
Trade Size 2-1/2 in Connection Plug-in x External Threaded
Material Steel Color/Finish Zinc Plated
Throat Type Insulated Includes Locknut
Standards UL File Number E16592, CSA File Number 12798 UPC 622538252203

Packages

1 - UNIT = (1) 12 - UNIT = 12 960 - UNIT = 960
This website uses cookies to ensure you get the best experience on our website. Read more
Ok