Abbotsford
ges3sscnst

ABB Iberville EMT Set-Screw Connector Non Insulated - Steel 3 inch

Price $13.2616 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5424

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Connector Type Straight, One-Piece
Trade Size 3 in Connection Plug-in x External Threaded
Material Steel Color/Finish Silver/Zinc Plated
Includes Locknut Standards UL File Number E23018, CSA File Number 12798
UPC 622538234247

Packages

5 - UNIT - (5) 6 - UNIT - (6) MBF 100 - UNIT - 100 SKID - SKID - 19,600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok