Abbotsford
ges2sscni

ABB 2 inch Iberville Insulated E.M.T. Set-Screw Connector (Zinc Alloy)

Price $12.9676 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5016-IT

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Connector Type Straight, One-Piece, Concrete Tight
Trade Size 2 in Connection Plug-in x External Threaded
Material Steel Color/Finish Zinc Plated
Throat Type Insulated Includes Locknut
Standards CSA File Number 12798 UPC 622538252166

Packages

1 - UNIT - 1 5 - UNIT - (5) 20 - UNIT = 20 400 - UNIT = 400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok