ges4sscni

ABB 4 inch Iberville Insulated EMT Set-Screw Fittings (Zinc Alloy)

Availablefor Backorder
Price $53.3004 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:CI5032-IT

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Set Screw EMT Connector Type Concrete Tight, Straight, 1-Piece, Isolated
Trade Size 4 in Connection External Thread, Plug-In
Diameter 102 mm Material Zinc Alloy
Color/Finish Zinc Plated Standards UL E16592, CSA 70780
UPC 622538252326

Packages

1 - UNIT - 1 6 - UNIT = 6 420 - UNIT = 420
This website uses cookies to ensure you get the best experience on our website. Read more
Ok