ABB 1/2 inch COND FITTING Emt to Box Set Screw Connector Offset
Description
Offset set screw connector is concrete tight when taped. For use with EMT conduit.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Set Screw EMT Connector | Type | One-Piece |
Trade Size | 1/2 in | Length | 50.8 mm |
Connection | External Threaded | Diameter | 12.7 mm OD |
Material | Die-Cast Zinc | Includes | Locknut |
Standards | UL File Number E16592 | Application | For use with EMT Conduit |
UPC | 785991443004 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 6000 - UNIT - 6000 |