ABB 2-1/2 inch Iberville Non-Insulated EMT Set-Screw Fittings (Steel)
Description
STEEL CITY® concrete tight set screw connector for use with EMT conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Non-Insulated Set Screw EMT Connector | Type | Concrete Tight, Straight |
Trade Size | 2 1/2 in | Connection | External Threaded |
Material | Steel | Color/Finish | Silver |
Packaging Quantity | 10/Case | Standards | cULus Listed, UL File Number E16592, CSA 3313 |
UPC | 622538234209 |
Packages
1 - UNIT - 1 | 8 - UNIT - (8) MBF | 10 - UNIT = (10) | 100 - UNIT = 100 | 1400 - UNIT = 14000 |