Abbotsford
ges12sscnst

ABB 1/2 inch Iberville Non-Insulated E.M.T. Set-Screw Connector (Steel)

Price $0.4269 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5404

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Non-Insulated Set Screw EMT Connector Type Concrete Tight, Straight
Trade Size 1/2 in Connection Plug-in x External Threaded
Material Steel Color/Finish Silver/Zinc Plated
Packaging Quantity 50/Pack, 250/Case Standards cULus Listed, UL File Number E16592, CSA 3313
UPC 622538234049

Packages

50 - UNIT - (50) 250 - UNIT = 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok