app6100s

EGS 1 inch Type 6100S EMT Coupling, Zinc Plated Steel

Available for Backorder
Price $1.5041 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:6100s

Description

O-Z GEDNEY Steel compression coupling are mainly used to ground and secure electrical metallic tubing (EMT) raceway sections together. It feature concrete tight and rain tight and is made up of steel and zinc coated.

Specifications

Brand Name Appleton Group Sub Brand ETP
Material Steel Type EMT Conduit Compression Coupling
Standards UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 Application To ground and secure EMT raceway sections together in wet locations
UPC 687855867097

Packages

20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok