EGS 1/2 inch Type 7050S Straight EMT Connector, Zinc Plated Steel
Description
7000S series compression connectors are used for grounding and securing EMT raceways to boxes and enclosures in dry or concrete tight locations. It is made up of steel with zinc plated.
Specifications
Brand Name | Appleton | Sub Brand | ETP |
Item Name | Conduit Compression EMT Connector | Material | Steel |
Finish | Zinc Electroplated | Type | Straight |
Standards | UL 514B, UL E14815, E14895, CSA C22.2 No. 18.3, cUL E14815, CSA 028507, NEMA FB-1 | Application | For Use to Ground and Secure EMT Raceways to Boxes and Enclosures |
UPC | 687855872992 |
Packages
25 - UNIT - (25) |