app7150s

EGS 1-1/2 inch Type 7150S Straight EMT Connector, Zinc Plated Steel

Available for Backorder
Price $2.2891 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:7150s

Description

7000S series compression connectors are used for grounding and securing EMT raceways to boxes and enclosures in dry or concrete tight locations. It is made up of steel with zinc plated.

Specifications

Brand Name Appleton Group Sub Brand ETP
Material Steel Finish Zinc Electroplated
Type EMT Conduit Straight Compression Connector Standards UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
Application To ground and secure EMT Raceways to boxes and enclosures UPC 687855873395

Packages

5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok