ges3wlcpst

ABB 3 inch Iberville E.M.T. Compression Coupling (Steel)

In Stock
Price $37.3545 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci5724-wl

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Regular Compression EMT Coupling Connection Size 3 in
Connection Type NPS Material Steel
Color Silver Finish Electro Zinc Plated
Type Concrete Tight Dimensions 4.3 in OD x 4.7 in L
Includes Steel Locknut, Neoprene Sealing Gasket, Nylon Sealing Ring Packaging Quantity 5/Carton
Standards cULus Listed, UL 514B, CSA C22.2 No. 18.3, UL File Number E16592, NEMA FB-1, NEMA 3R Application For Wet Locations
UPC 622538130679

Packages

1 - UNIT = (1) 5 - UNIT = 5 540 - UNIT = 540
This website uses cookies to ensure you get the best experience on our website. Read more
Ok