ges112wlcpst

ABB 1-1/2 inch Iberville EMT Coupling Raintight Steel

In Stock
Price $6.7712 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci5712-wl

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Regular Compression EMT Coupling Connection Size 1-1/2 in
Connection Type NPS Material Steel
Color Silver Finish Electro Zinc Plated
Type Concrete Tight Dimensions 2.27 in OD x 2.74 in L
Includes Steel Locknut, Neoprene Sealing Gasket, Nylon Sealing Ring Packaging Quantity 20/Carton
Standards cULus Listed, UL 514B, CSA C22.2 No. 18.3, UL File Number E16592, NEMA FB-1, NEMA 3R Application For Wet Locations
UPC 622538130648

Packages

20 - UNIT = (20) 3520 - UNIT = 3520
This website uses cookies to ensure you get the best experience on our website. Read more
Ok