ges1ctcp

ABB 1 inch Iberville EMT Compression Coupling (Zinc Alloy)

In Stock
Price $4.0155 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci5908

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Compression EMT Coupling Connection Size 1 in
Connection Type Plug-in Material Zinc Alloy
Finish Galvanic Zinc Iron Coated Type Concrete Tight
Standards UL File Number E16592 UPC 622538269089

Packages

50 - UNIT = (50) 200 - UNIT = 200 6400 - UNIT = 6400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok