ges1wlcpst

ABB 1 inch Iberville E.M.T. Compression Coupling, (Steel)

In Stock
Price $2.4754 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci5708-wl

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Regular Compression EMT Coupling Connection Size 1 in
Connection Type NPS Material Steel
Color Silver Finish Electro Zinc Plated
Type Concrete Tight Dimensions 1.67 in OD x 2.31 in L
Includes Steel Locknut, Neoprene Sealing Gasket, Nylon Sealing Ring Packaging Quantity 25/Carton
Standards cULus Listed, UL 514B, CSA C22.2 No. 18.3, UL File Number E16592, NEMA FB-1, NEMA 3R Application For Wet Locations
UPC 622538130624

Packages

10 - UNIT = 10 25 - UNIT = (25) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok