ges212ctcp

ABB 2-1/2 inch Iberville E.M.T. Compression Coupling (Zinc Alloy)

Availablefor Backorder
Price $36.3967 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci5920

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Compression EMT Coupling Connection Size 2-1/2 in
Connection Type Plug-in Material Zinc Alloy
Finish Galvanic Zinc Iron Coated Type Concrete Tight
Standards UL File Number E16592 UPC 622538269201

Packages

1 - UNIT = (1) 12 - UNIT = 12 924 - UNIT = 924
This website uses cookies to ensure you get the best experience on our website. Read more
Ok