Abbotsford
ges34ctcp

ABB 3/4 inch Iberville EMT Compression Coupling (Zinc Alloy)

Price $2.5742 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5906

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Compression EMT Coupling Connection Size 3/4 in
Connection Type Plug-in Material Zinc Alloy
Finish Galvanic Zinc Iron Coated Type Concrete Tight
Standards UL File Number E16592 UPC 622538269065

Packages

15 - UNIT - (15) 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok