Abbotsford
tab5220

ABB 3/4 inch T&B EMT Coupling

Price $21.5696 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5220

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name ABB Item Name Compression EMT Coupling
Connection Size 3/4 in Connection Type External Threaded
Material Steel Finish Electro Zinc Plated
Type EMT Conduit Fittings Standards UL File Number E16592, CSA Certified
Application To Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure UPC 786210052205

Packages

1 - UNIT - 1 50 - UNIT = 50 250 - UNIT = 250 1000 - UNIT = 10000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok