Abbotsford
tab5420

ABB 1 1/4 inch T&B Emt Coupling

Price $56.3213 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5420

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name ABB Item Name Compression EMT Coupling
Connection Size 1-1/4 in Connection Type Plug-in
Material Steel Finish Electro Zinc Plated
Type EMT Conduit Fittings Standards UL File Number E16592, CSA Certified
Application To Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure UPC 786210054209

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 2100 - UNIT = 2100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok