Abbotsford
ges1sscpst

ABB Iberville EMT Set-Screw Coupling- 1 inch Steel trade Size

Price $0.7628 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5508

Description

IBERVILLE® E.M.T. set-screw coupling constructed of steel. Concrete-tight with combo head screws.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 1 in
Connection Type Plug-in Material Steel
Color Silver Type EMT
Standards UL File Number E16592, CSA File Number 3313 UPC 622538245083

Packages

20 - UNIT = (20) 25 - UNIT - (25) 100 - UNIT = 100 6400 - UNIT = 6400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok