Abbotsford
ges212sscp

ABB 2-1/2 inch Iberville E.M.T. Set-Screw Coupling (Zinc Alloy)

Price $18.6936 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5120

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 2-1/2 in
Connection Type Plug-in Material Zinc Alloy
Finish Untreated Type Concrete Tight
Standards CSA 12798 UPC 622538251206

Packages

1 - UNIT - 1 12 - UNIT = 12 924 - UNIT = 924
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok