Abbotsford
ges34sscpst

ABB 3/4 inch Iberville EMT Set-Screw Coupling (Steel)

Price $0.6075 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5506

Description

IBERVILLE® E.M.T. set-screw coupling constructed of steel. Concrete-tight with combo head screws.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 3/4 in
Connection Type Plug-in Material Steel
Color Silver Type EMT
Standards UL File Number E16592, CSA File Number 3313 UPC 622538245069

Packages

1 - UNIT - 1 25 - UNIT = (25) 50 - UNIT - 50 125 - UNIT = 125 250 - UNIT - 250 1600 - UNIT = 16000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok