Abbotsford
ges3sscpst

ABB Iberville EMT Set-Screw Coupling - Steel 3 inch

Price $8.4806 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5524

Description

IBERVILLE® E.M.T. set-screw coupling constructed of steel. It is also suitable for rigid and IMC conduits. Concrete-tight with combo head screws.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 3 in
Connection Type Plug-in Material Steel
Color Silver Type EMT
Standards CSA File Number 3313 UPC 622538245243

Packages

5 - UNIT - (5) 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok