ges114sscpst

ABB 1-1/4 inch Iberville EMT Set-Screw Coupling (Steel)

In Stock
Price $1.6539 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:CI5510

Description

IBERVILLE® E.M.T. set-screw coupling constructed of steel. Concrete-tight with combo head screws.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 1-1/4 in
Connection Type Plug-in Material Steel
Color Silver Finish Enamel Painted
Type EMT Standards UL File Number E16592, CSA 3313
UPC 622538245106

Packages

1 - UNIT - 1 10 - UNIT = 10 25 - UNIT = (25) 640 - UNIT = 640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok