ges12sscp

ABB 1/2 inch Iberville E.M.T. Set-Screw Coupling (Zinc Alloy)

In Stock
Price $0.6943 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:CI5104

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 1/2 in
Connection Type Plug-in Material Zinc Alloy
Finish Untreated Type EMT Set-Screw Fittings
Dimensions 1-1/2 in L UPC 622538251046

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = (500) 7000 - UNIT = 7000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok