ges1sscpst

ABB Iberville EMT Set-Screw Connector - 1 inch Steel trade Size

In Stock
Price $0.6623 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:CI5508

Description

IBERVILLE® E.M.T. set-screw coupling constructed of steel. Concrete-tight with combo head screws.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 1 in
Connection Type Plug-in Material Steel
Color Silver Type EMT
Standards UL File Number E16592, CSA File Number 3313 UPC 622538245083

Packages

1 - UNIT - 1 20 - UNIT = (20) 25 - UNIT - (25) 100 - UNIT = 100 6400 - UNIT = 6400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok