Abbotsford
ges2sscpst

ABB Iberville EMT Set-Screw Coupling - Steel 2 inch

Price $3.3907 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5516

Description

IBERVILLE® E.M.T. set-screw coupling constructed of steel. It is also suitable for rigid and IMC conduits. Concrete-tight with combo head screws.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 2 in
Connection Type Plug-in Material Steel
Color Silver Type EMT
Standards UL File Number E16592, CSA File Number 3313 UPC 622538245168

Packages

1 - UNIT - 1 25 - UNIT = (25) 3200 - UNIT - 3200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok