ABB 3-1/2 inch Steel City Non-Insulated Set Screw Coupling (Steel)
Description
E.M.T. set-screw coupling made of steel. Trade size of 3 1/2 in.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Set Screw EMT Coupling | Connection Size | 3-1/2 in |
Connection Type | Plug-In | Material | Metal/Steel |
Finish | Hot-Dipped Galvanized, Zinc Plated | Type | EMT Conduit Fittings |
For Use With | 91 mm dia Nominal Tube | Standards | UL E16592 Listed |
Application | For use with EMT conduit | UPC | 785991025545 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 30 - UNIT = 30 | 900 - UNIT = 900 |