ges34sscpst

ABB 3/4 inch 3/4 inch Iberville EMT Set-Screw Coupling (Steel)

In Stock
Price $0.4615 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci5506

Description

IBERVILLE® E.M.T. set-screw coupling constructed of steel. Concrete-tight with combo head screws.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 3/4 in
Connection Type Plug-in Material Steel
Color Silver Type EMT
Standards UL File Number E16592, CSA File Number 3313 UPC 622538245069

Packages

25 - UNIT = (25) 50 - UNIT - 50 125 - UNIT = 125 250 - UNIT - 250 1600 - UNIT = 16000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok