ABB CI5532 4-inch EMT Set Screw Coupling, Steel
Description
IBERVILLE® E.M.T. set-screw coupling constructed of steel. It is also suitable for rigid and IMC conduits. Concrete-tight with combo head screws.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Coupling | Connection Size | 4 in |
Connection Type | Plug-in | Material | Steel |
Color | Silver | Type | EMT |
Standards | UL File Number E23018 | UPC | 622538245328 |
Packages
5 - UNIT - (5) | 100 - UNIT - 100 |