Abbotsford
tab8424

ABB 1 1/4 inch T&B Set Screw Coupling

Price $69.2667 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8424

Description

RIGID set screw coupling series eliminate the need for threading conduit ends when joining together. Captive hex head screws provide positive holding strength and ground continuity.They are made of malleable iron UL and CSA approval for concrete-tight. For Dura-plate finish, add prefix 040- to catalog number.

Specifications

Brand Name ABB Item Name Set Screw EMT Coupling
Connection Size 1-1/4 in Connection Type Plug-In
Material Steel Finish Galvanic/Electrolytic Zinc Plated
Type Rigid Standards UL E23018, CSA Certified
Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit UPC 786210084244

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok