CAP PRODUCTS 3 inch 45 Degree Phoenix EMT Conduit Elbow Galvanized Steel, Metallic
Description
Columbia-MBF precision manufactured Electrical Metallic Tubing (EMT) elbows are formulated of hot galvanized steel using a patented inline Flo-coat process for extended exterior protection. Our E-Z Pull interior coating provides a smooth raceway for fast and simple wire pulling.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 3 in | Material | Steel |
Finish | Hot Dip Galvanized | Type | 45° |
Bend Radius | 13 in | Dimensions | 7-1/4 in W x 17-1/2 in H |
Packaging Quantity | 50/Pack | Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.3 |
UPC | 091111020384 |
Packages
1 - UNIT - 1 | 82 - UNIT - 82 |