Abbotsford
emtelb114

CAP PRODUCTS 1-1/4 inch Phoenix EMT Conduit Elbow, Galvanized Steel

Price $19.8203 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:877011

Description

High-quality electrical metallic tubing with the E-Z Pull interior coating. Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection.

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 1-1/4 in Material Steel
Finish Hot Dip Galvanized Type 90°
Bend Radius 7-1/4 in Dimensions 10-1/8 in W x 10-1/8 in H
Packaging Quantity 20/Pack Standards CSA C22.2 No. 83.1 Certified, ANSI C80.3
UPC 091111020247

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok