Abbotsford
emtelb112

CAP PRODUCTS 1-1/2 inch Phoenix EMT Conduit Elbow, Galvanized Steel

Price $23.0080 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:877012

Description

1-1/2" x 90° Elbow, Electrical Metallic Tubing, EMT, Galvanized Steel

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 1-1/2 in Material Steel
Color Silver Finish Hot Dip Galvanized
Type 90° Bend Radius 8-1/4 in
Dimensions 11-3/4 in W x 11-3/4 in H Packaging Quantity 15/Pack
Standards CSA C22.2 No. 83.1 Certified, ANSI C80.3 UPC 091111020254

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok