Abbotsford
emtelb2

CAP PRODUCTS 2 inch 90 Degree Generic Conduit EMT Elbow, Galvanized Steel

Price $32.0569 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:877013

Description

High-quality electrical metallic tubing with the E-Z Pull interior coating. Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection.

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 2 in Material Steel
Finish Hot Dip Galvanized Type 90°
Bend Radius 9-1/2 in Dimensions 14 in W x 14 in H
Packaging Quantity 10/Pack Standards CSA C22.2 No. 83.1 Certified, ANSI C80.3
UPC 091111020261

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok